F8MX42S21-SH
Description
F8MX42S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.21"PD 21MM WBELT BORE SH BUSH
Part # F8MX42S21-SH
BDI # 21981030
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.911
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed