W2814M20-SK
Description
W2814M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M20-SK
BDI # 612963
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577890
Pitch Diameter - Millimeter:
124.765
F14MX28S20-SK
Description
F14MX28S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 20MMW BORE SK BUSHING
Part # F14MX28S20-SK
BDI # 21976114
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.402
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed
F14MX28S37-SK
Description
F14MX28S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 37MMW BORE SK BUSHING
Part # F14MX28S37-SK
BDI # 21976116
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.402
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed
W2814M42-SK
Description
W2814M42-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M42-SK
BDI # 612964
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577891
Pitch Diameter - Millimeter:
124.765
P2814M40-SK
Description
P2814M40-SK SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P2814M40-SK
BDI # 610168
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577640
Pitch Diameter - Millimeter:
124.765