CSD20087H45
Description
CSD20087H45 CONVEYOR PULLEY ; POR 20X87 SD DRUM H45 LESS BSH
Part # CSD20087H45
BDI # 17798676
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
2209.8
Face Width - Inch:
87
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24018X40
Description
CSD24018X40 CONVEYOR PULLEY ; POR 24X18 SD DRUM XT40 LESS BSH
Part # CSD24018X40
BDI # 17798693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24022X30
Description
CSD24022X30 CONVEYOR PULLEY ; POR 24X22 SD DRUM XT30 LESS BSH
Part # CSD24022X30
BDI # 17798701
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18018X40
Description
CSD18018X40 CONVEYOR PULLEY ; POR 18X18 SD DRUM XT40 LESS BSH
Part # CSD18018X40
BDI # 17798311
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD48042X50
Description
CSD48042X50 CONVEYOR PULLEY ; POR 48X42 SD DRUM XT50 LESS BSH
Part # CSD48042X50
BDI # 17799276
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed