D05B30

COMPARE

D05B30

Description
D05B30 ROLLER CHAIN SPROCKET ; 30T 3.186" OD 05B-2 0.315" PITCH

MARTIN SPROCKET & GR

Part # D05B30

BDI # 23778320

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.013
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.142
Other Features: Duplex Type
Pitch Diameter - Millimeter: 76.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY