D06BTB57
Description
D06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB57
BDI # 607128
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570812
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
D06BTB60
Description
D06BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB60
BDI # 607129
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569227
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
D06BTB76
Description
D06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB76
BDI # 607131
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568999
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
D06BTB45
Description
D06BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB45
BDI # 607125
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570711
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
D06BTB48
Description
D06BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB48
BDI # 607126
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569996
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed