Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Duplex Type
Global Part Number GPN:
569921
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
D06B14 20MM W/ KW 2SS
Description
D06B14 20MM W/ KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 42.8MM OUTSIDE DIA
Part # D06B14 20MM W/ KW 2SS
BDI # 21552190
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore