D08B24
Description
D08B24 ROLLER CHAIN SPROCKET ; 08 CHAIN 24 TEETH 2 ROW
Part # D08B24
BDI # 607199
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type
Global Part Number GPN:
570402
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D08B24 BORED 30MM KW SS
Description
D08B24 BORED 30MM KWSS ; SPROCKET
Part # D08B24 BORED 30MM KW SS
BDI # 26306981
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
D08BTB24
Description
D08BTB24 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB24
BDI # 607176
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570563
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed