100A24
Description
100A24 ROLLER CHAIN SPROCKET ; 1-1/4" P 24T 1-1/4" PLAIN BORE A PLATE
Part # 100A24
BDI # 614081
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
31368
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
100A24H
Description
100A24H RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 24 TEETH 1-1/4" PITCH
Part # 100A24H
BDI # 21569464
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
100TTA24-70
Description
100TTA24-70 ROLLER CHAIN SPROCKET ; TYPE A 100 CHAIN 24 TEETH
Part # 100TTA24-70
BDI # 614420
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore