100BS14 1-7/8
Description
100BS14 1-7/8 ROLLER CHAIN SPROCKET ; 1-7/8" BORE 14T CHAIN NO.100
Part # 100BS14 1-7/8
BDI # 23291260
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
100B14H X 2-3/8 KW
Description
100B14H X 2-3/8 KW CHAIN SPROCKET ; 100 ANSI 14 HARDENED TEETH 2-3/8 BORE
Part # 100B14H X 2-3/8 KW
BDI # 22085447
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
100A14
Description
100A14 ROLLER CHAIN SPROCKET ; 1-1/4" P 14T 1-1/4" PLAIN BORE A PLATE
Part # 100A14
BDI # 614065
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
31358
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
100C14 SPEC SPLIT
Description
100C14 SPEC SPLIT SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100C14 SPEC SPLIT
BDI # 21515886
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Type
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
100B14 X 1-1/2 3/8X3/16KW SS
Description
100B14 X 1-1/2 3/8X3/16KW SS SPROCKET
Part # 100B14 X 1-1/2 3/8X3/16KW SS
BDI # 24856907
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore