100A20
Description
100A20 ROLLER CHAIN SPROCKET ; 1-1/4" P 20T 1-1/4" PLAIN BORE A PLATE
Part # 100A20
BDI # 614075
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Global Part Number GPN:
31364
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
100BS20 2
Description
100BS20 2 ROLLER CHAIN SPROCKET ; 100 CHAIN 20T B-HUB ONE SIDE 2" FB
Part # 100BS20 2
BDI # 614188
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Global Part Number GPN:
35449
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
100BS20 2 7/16
Description
100BS20 2 7/16 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T 2-7/16" BORE
Part # 100BS20 2 7/16
BDI # 614191
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Global Part Number GPN:
35637
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
100A20 2-1/4IN KW
Description
100A20 2-1/4IN KW RLR CHAIN SPROCKET ; 20T ROUGH STOCK STEEL
Part # 100A20 2-1/4IN KW
BDI # 21983205
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore