100B24 MOD
Description
100B24 MOD ROLLER CHAIN SPROCKET ; 2.88 BORE
Part # 100B24 MOD
BDI # 24329451
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
100B24 X 2-7/16 5/8 X 5/16 KW2SS MTO
Description
100B24 X 2-7/16 5/8 X 5/16 KW2SS MTO ; SPROCKET USING 1 S-3 SPLIT HUB
Part # 100B24 X 2-7/16 5/8 X 5/16 KW2SS MTO
BDI # 24675545
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
100A24
Description
100A24 ROLLER CHAIN SPROCKET ; 1-1/4" P 24T 1-1/4" PLAIN BORE A PLATE
Part # 100A24
BDI # 614081
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Global Part Number GPN:
31368
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
100BTB24H
Description
100BTB24H ROLLER CHAIN SPROCKET ; 100 CHAIN 24 TEETH 1 ROW HT
Part # 100BTB24H
BDI # 614254
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31920
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
100B24 X 2-1/2
Description
100B24 X 2-1/2 ROLLER CHAIN SPROCKET ; 2-1/2"BORE 24T CHAIN #100
Part # 100B24 X 2-1/2
BDI # 24680124
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore