100E48
Description
100E48 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 48T QD BUSHED
Part # 100E48
BDI # 614356
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
QD Bushing
Global Part Number GPN:
31169
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
100B48
Description
100B48 ROLLER CHAIN SPROCKET ; RSB 100 CHAIN 48T B-HUB ONE SIDE 1 ROW
Part # 100B48
BDI # 614309
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Global Part Number GPN:
35959
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100BTB48
Description
100BTB48 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 48T BORE FOR 3020 BUSHING
Part # 100BTB48
BDI # 614266
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31932
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed