D100B10
Description
D100B10 ROLLER CHAIN SPROCKET ; 1-1/4" P 10T DOUBLE 1" MIN PLAIN BORE
Part # D100B10
BDI # 607291
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Global Part Number GPN:
30478
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore