D100B15 X 1-1/2 STD KW SS
Description
D100B15 X 1-1/2 STD KW SS SPROCKET ; MTO
Part # D100B15 X 1-1/2 STD KW SS
BDI # 25848128
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
D100BS15 X 2-1/2
Description
D100BS15 X 2-1/2 ROLLER CHAIN SPROCKET ; 100 ANSI 15 TEETH 2-1/2" BORE
Part # D100BS15 X 2-1/2
BDI # 24601655
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
D100B15 X 2-7/8 3/4 X 3/8KW 2SS
Description
D100B15 X 2-7/8 3/4 X 3/8KW 2SS SPROCKET ; 2-7/8" BORE
Part # D100B15 X 2-7/8 3/4 X 3/8KW 2SS
BDI # 23676561
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
D100Q15H
Description
D100Q15H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q15H
BDI # 607324
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Global Part Number GPN:
571170
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
D100BS15 X 2-1/2 KW 2SS
Description
D100BS15 X 2-1/2 KW 2SS SPROCKET ; 2-1/2" BORE 100 CHAIN 15 TEETH
Part # D100BS15 X 2-1/2 KW 2SS
BDI # 23135311
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore