D100B21
Description
D100B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B21
BDI # 607302
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
30489
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
D100R21
Description
D100R21 ROLLER CHAIN SPROCKET ; 1-1/4" P 21T DOUBLE BORE FOR R BUSHING
Part # D100R21
BDI # 607330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571175
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed