D100BS26 2-3/8 BORE 5/8 KW S22
Description
D100BS26 2-3/8 BORE 5/8 KW S22 ; SPROCKET
Part # D100BS26 2-3/8 BORE 5/8 KW S22
BDI # 20566678
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
D100B26 X 2 375 KW 5/8 2SS 90DEG
Description
D100B26 X 2 375 KW 5/8 2SS 90DEG ; SPROCKET
Part # D100B26 X 2 375 KW 5/8 2SS 90DEG
BDI # 20566682
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
D100B26
Description
D100B26 ROLLER CHAIN SPROCKET ; 1-1/4"P 26T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D100B26
BDI # 607307
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Global Part Number GPN:
30494
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
D100B26 2-7/16
Description
D100B26 2-7/16 SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100B26 2-7/16
BDI # 21516274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
D100B26 2-3/4 KW 2SS
Description
D100B26 2-3/4 KW 2SS SPROCKET ; 5/8X5/16 KW 2-3/4IN BORE
Part # D100B26 2-3/4 KW 2SS
BDI # 22499850
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore