D100BS28 X 3 3/4X3/8 KW 2SS
Description
D100BS28 X 3 3/4X3/8 KW 2SS SPROCKET ; 100 ANSI 28 TEETH 3" BORE
Part # D100BS28 X 3 3/4X3/8 KW 2SS
BDI # 22606259
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore