D100B29H 1-1/2 PLAIN BORE
Description
D100B29H 1-1/2 PLAIN BORE SPROCKET ; 29 TEETH 12.24" OUTSIDE DIA
Part # D100B29H 1-1/2 PLAIN BORE
BDI # 21552194
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore