D100BS30H X 2 7/16
Description
D100BS30H X 2 7/16 RLR CHAIN SPROCKET ; 2-7/16" BORE DIA 30 TEETH
Part # D100BS30H X 2 7/16
BDI # 21769594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
D100B30H X 2-3/4 5/8X5/16 KW 2SS
Description
D100B30H X 2-3/4 5/8X5/16 KW 2SS SPROCKT ; 100 ANSI 30 TEETH 2-3/4" BORE
Part # D100B30H X 2-3/4 5/8X5/16 KW 2SS
BDI # 22799933
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
D100B30 X 5.956 MTO
Description
D100B30 X 5.956 MTO CHN SPROCKET
Part # D100B30 X 5.956 MTO
BDI # 25184643
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
D100BS30 X 3 3/4X3/8 KW 2SS
Description
D100BS30 X 3 3/4X3/8 KW 2SS SPROCKET ; 100 ANSI 30 TEETH 3" BORE
Part # D100BS30 X 3 3/4X3/8 KW 2SS
BDI # 22606261
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Winch Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
D100C30 MTO DOUBLE C SPLIT
Description
D100C30 MTO DOUBLE C SPLIT
Part # D100C30 MTO DOUBLE C SPLIT
BDI # 21585732
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Type
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore