D100B51 MTO

COMPARE

D100B51 MTO

Description
D100B51 MTO SPK ROLLER ; DBL BORE 3 1/2" QT#0319063-14

MARTIN SPROCKET & GR

Part # D100B51 MTO

BDI # 24093582

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.305

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.016
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY