D100C14 X 1-1/4 KW/2SS
Description
D100C14 X 1-1/4 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100C14 X 1-1/4 KW/2SS
BDI # 21445473
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
D100B15 X 1-1/2 STD KW SS
Description
D100B15 X 1-1/2 STD KW SS SPROCKET ; MTO
Part # D100B15 X 1-1/2 STD KW SS
BDI # 25848128
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
D100BS13H X 2IN STD KW SS
Description
D100BS13H X 2IN STD KW SS CHN SPRKT
Part # D100BS13H X 2IN STD KW SS
BDI # 23237401
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
D100BS15 X 2-1/2
Description
D100BS15 X 2-1/2 ROLLER CHAIN SPROCKET ; 100 ANSI 15 TEETH 2-1/2" BORE
Part # D100BS15 X 2-1/2
BDI # 24601655
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
D100B13 2-3/8IN KW/2SS
Description
D100B13 2-3/8IN KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100B13 2-3/8IN KW/2SS
BDI # 21516272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore