D100B24 X 2-3/4 5/8X5/16 KW 2SS
Description
D100B24 X 2-3/4 5/8X5/16 KW 2SS SPROCKET ; 100 ANSI 24 TEETH 2-3/4" BORE
Part # D100B24 X 2-3/4 5/8X5/16 KW 2SS
BDI # 22499815
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
D100R20H
Description
D100R20H SPROCKET ; 1-1/4IN PITCH 20 TEETH STEEL
Part # D100R20H
BDI # 21536680
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
D100A20 1IN
Description
D100A20 1IN RLR CHAIN SPROCKET ; 20 TEETH 8.64" OUTSIDE DIA
Part # D100A20 1IN
BDI # 21552193
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B23 2-3/8 KW SS
Description
D100B23 2-3/8 KW SS SPROCKET ; 1-1/4IN PITCH 2-3/8IN BORE 23 TEETH
Part # D100B23 2-3/8 KW SS
BDI # 21536679
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Split Taper Bushing
Global Part Number GPN:
571178
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed