10B12H X 10MM 3MMX1.4MM KW 2SS MTO
Description
10B12H X 10MM 3MMX1.4MM KW 2SS MTO SPRKT ; 10MM BORE 3MMX1.4MM KW 2SS
Part # 10B12H X 10MM 3MMX1.4MM KW 2SS MTO
BDI # 24024686
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
10BTB12H
Description
10BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB12H
BDI # 613883
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570738
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type
Global Part Number GPN:
570725
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
10B12 30MM KWY 2SS 30MM LTB
Description
10B12 30MM KWY 2SS 30MM LTB SPROCKET ; 12 TEETH 61.34" OUTSIDE DIA
Part # 10B12 30MM KWY 2SS 30MM LTB
BDI # 21552316
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
10B12 X 40MM NKW NSS
Description
10B12 X 40MM NKW NSS ROLLER CHN SPROCKET ; 10 ANSI 12 TEETH 40MM BORE
Part # 10B12 X 40MM NKW NSS
BDI # 24963537
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore