Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type
Global Part Number GPN:
569129
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
10B13SS X 1 KW 2SS
Description
10B13SS X 1 KW 2SS CHAIN SPROCKET
Part # 10B13SS X 1 KW 2SS
BDI # 24284733
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Finished Bore
10BTB13H
Description
10BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB13H
BDI # 613884
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570028
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Bushed
10B13 22MM 6X2.8 KW SS
Description
10B13 22MM 6X2.8 KW SS RLR CHAIN SPRKT ; 22MM BORE DIA 13 TEETH 5/8" PITCH
Part # 10B13 22MM 6X2.8 KW SS
BDI # 21569473
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Finished Bore