10B20 1-1/8
Description
10B20 1-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.62IN PITCH
Part # 10B20 1-1/8
BDI # 21515898
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
10B20 20MM BORE
Description
10B20 20MM BORE RLR CHAIN SPROCKET ; 20 TEETH 101.49" OUTSIDE DIA
Part # 10B20 20MM BORE
BDI # 21552318
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
10B20 X 2IN W/6005RS
Description
10B20 X 2IN W/6005RS SPROCKET W/BRGS ; 10 ANSI 20 TEETH W/6005RS
Part # 10B20 X 2IN W/6005RS
BDI # 22148518
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Global Part Number GPN:
569558
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
10BTB20H
Description
10BTB20H ROLLER CHAIN SPROCKET ; BUSHED 10B-1 CHAIN 20T B-HUB ONE SIDE
Part # 10BTB20H
BDI # 613891
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570306
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed