Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type
Global Part Number GPN:
571036
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
10BTB22H
Description
10BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB22H
BDI # 613893
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569811
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
10BTB22H 1610T 30MM
Description
MARTIN SPROCKET & GR 10BTB22H 1610T 30MM
Part # 10BTB22H 1610T 30MM
BDI # 23945175
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
10BTB22H 1610T 25MM
Description
MARTIN SPROCKET & GR 10BTB22H 1610T 25MM
Part # 10BTB22H 1610T 25MM
BDI # 23926110
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed