10BTB40
Description
10BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB40
BDI # 613905
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570022
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
10B40 45MM STD KWY 2SS
Description
10B40 45MM STD KWY 2SS SPROCKET ; 45MM BORE 40 TEETH STEEL
Part # 10B40 45MM STD KWY 2SS
BDI # 21535930
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type
Global Part Number GPN:
569202
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore