Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Simplex Type
Global Part Number GPN:
570032
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
10BTB48
Description
10BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB48
BDI # 613908
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570780
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
10BS48 X 40MM
Description
10BS48 X 40MM SPROCKET ; 5/8" P 48T 40MM BORE
Part # 10BS48 X 40MM
BDI # 26402290
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore