Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Simplex Type
Global Part Number GPN:
570598
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
10B17H MPB
Description
10B17H MPB CHAIN SPROCKET ; 17T STEEL 12MM BORE
Part # 10B17H MPB
BDI # 22534617
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
10B17 25MM KW/2SS BOM
Description
10B17 25MM KW/2SS BOM ; MODIFIED SPROCKET
Part # 10B17 25MM KW/2SS BOM
BDI # 21515897
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
10BTB17H 1610T 24MM
Description
MARTIN SPROCKET & GR 10BTB17H 1610T 24MM
Part # 10BTB17H 1610T 24MM
BDI # 23926111
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Simplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed