Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Simplex Type
Global Part Number GPN:
570009
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
10B25 50MM KW SS
Description
10B25 50MM KW SS RC SPROCKET ; 0.625IN PITCH 25TEETH
Part # 10B25 50MM KW SS
BDI # 21841720
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Simplex Type
Global Part Number GPN:
570875
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
10BTB25H
Description
10BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR 2012 BUSHING
Part # 10BTB25H
BDI # 613896
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570984
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed