Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
D10ATB18
Description
D10ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB18
BDI # 607239
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570527
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type
Global Part Number GPN:
569632
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore