Page 1 of 17

Next

Compare
120S48

COMPARE

120S48

Description
120S48 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120S48

BDI # 615210

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 22.935
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.786
Other Features: Split Taper Bushing
Global Part Number GPN: 571476
Pitch Diameter - Millimeter: 582.54
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120C22H

COMPARE

120C22H

Description
120C22H SPROCKET

MARTIN SPROCKET & GR

Part # 120C22H

BDI # 24867335

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.541

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120F45H

COMPARE

120F45H

Description
120F45H RLR CHAIN SPROCKET ; 120CHAIN 45T

MARTIN SPROCKET & GR

Part # 120F45H

BDI # 25167958

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: QD Bushing
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120C45 X 3IN BORE 3/4 X 3/8 KW MTO

COMPARE

120C45 X 3IN BORE 3/4 X 3/8 KW MTO

Description
120C45 X 3IN BORE 3/4 X 3/8 KW MTO SPRKT

MARTIN SPROCKET & GR

Part # 120C45 X 3IN BORE 3/4 X 3/8 KW MTO

BDI # 24447387

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120C40 X 2-15/16 KW 2SS

COMPARE

120C40 X 2-15/16 KW 2SS

Description
120C40 X 2-15/16 KW 2SS SPROCKET ; MTO 2-15/16" BORE

MARTIN SPROCKET & GR

Part # 120C40 X 2-15/16 KW 2SS

BDI # 25817341

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 485.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY