Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
120BS10 2-1/4
Description
120BS10 2-1/4 SPROCKET ; SMPLX BORED TO SIZE SPROCKET 0.7IN PITCH
Part # 120BS10 2-1/4
BDI # 21581286
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
120C42 2-15/16 KWY 2SS
Description
120C42 2-15/16 KWY 2SS SPROCKET ; 42 TEETH 20.72" OUTSIDE DIA
Part # 120C42 2-15/16 KWY 2SS
BDI # 21551822
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
120B20 X 2-1/4 STD KW 2SS
Description
120B20 X 2-1/4 STD KW 2SS SPROCKET ; MTO ROLLER CHAIN
Part # 120B20 X 2-1/4 STD KW 2SS
BDI # 25881412
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120B15 X 3IN 3SS
Description
120B15 X 3IN 3SS ROLLER CHAIN SPROCKET ; 15 TOOTH 3" BORE 3SS AT 120DEG
Part # 120B15 X 3IN 3SS
BDI # 24164304
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore