120B30H X 3-5/8
Description
120B30H X 3-5/8 RLR CHAIN SPROCKET ; 120CHAIN 30T
Part # 120B30H X 3-5/8
BDI # 24880983
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
120BS30 X 3-15/16 1X1/2KW 5/8-11 2SS MTO
Description
120BS30 X 3-15/16 1X1/2KW 5/8-11 2SS MTO ; SPROCKET
Part # 120BS30 X 3-15/16 1X1/2KW 5/8-11 2SS MTO
BDI # 24966316
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
120C30HT SPLIT 3-3/4X3/8 KW
Description
120C30HT SPLIT 3-3/4X3/8 KW SPROCKET ; 3-3/4" BORE DIA 30 TEETH
Part # 120C30HT SPLIT 3-3/4X3/8 KW
BDI # 21569476
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Type
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
120B30 X 3-15/16IN KW 2SS
Description
120B30 X 3-15/16IN KW 2SS SPROCKET ; MTO
Part # 120B30 X 3-15/16IN KW 2SS
BDI # 25831235
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
120BS30H X 2-15/16 KW 2SS
Description
120BS30H X 2-15/16 KW 2SS SPROCKET ; 2-15/16" BORE
Part # 120BS30H X 2-15/16 KW 2SS
BDI # 24614656
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore