120B20
Description
120B20 ROLLER CHAIN SPROCKET ; ROUGH BORE 120 CHAIN 20T B-HUB ONE SIDE
Part # 120B20
BDI # 615098
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Global Part Number GPN:
35972
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Global Part Number GPN:
571847
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
DS120ATB20-3020
Description
DS120ATB20-3020 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH
Part # DS120ATB20-3020
BDI # 21516423
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
120B20 X 3IN 3/4X3/8 KW 2SS
Description
120B20 X 3IN 3/4X3/8 KW 2SS SPROCKET ; 3" BORE 20T CHAIN #120
Part # 120B20 X 3IN 3/4X3/8 KW 2SS
BDI # 24317306
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120B20 2-3/4 KW 2SS
Description
120B20 2-3/4 KW 2SS ; SPROCKET
Part # 120B20 2-3/4 KW 2SS
BDI # 21573665
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore