Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Global Part Number GPN:
35973
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
120BS21 X 2-15/16 KW SS
Description
120BS21 X 2-15/16 KW SS SPLIT SPROCKET ; 120 ANSI 21 TEETH FULLY SPLIT
Part # 120BS21 X 2-15/16 KW SS
BDI # 23870425
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
120B21 2-15/16 FUL SPLIT
Description
120B21 2-15/16 FUL SPLIT SPROCKET
Part # 120B21 2-15/16 FUL SPLIT
BDI # 21585081
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Type
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
120B21 X 2-3/4 KW2SS
Description
120B21 X 2-3/4 KW2SS CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2-3/4" BORE
Part # 120B21 X 2-3/4 KW2SS
BDI # 23680211
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
120BTB21H
Description
120BTB21H ROLLER CHAIN SPROCKET ; 120 CHAIN 21 TEETH 1 ROW HT
Part # 120BTB21H
BDI # 615081
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31954
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed