120C40 X 2-15/16 KW 2SS
Description
120C40 X 2-15/16 KW 2SS SPROCKET ; MTO 2-15/16" BORE
Part # 120C40 X 2-15/16 KW 2SS
BDI # 25817341
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Global Part Number GPN:
31441
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore
120F40
Description
120F40 ROLLER CHAIN SPROCKET ; 1-1/2" P 40T BORE FOR F BUSHING
Part # 120F40
BDI # 615157
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
QD Bushing
Global Part Number GPN:
31231
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
120BTB40 MTO
Description
120BTB40 MTO SPROCKET ; 3535 TAPERLOCK BUSHING
Part # 120BTB40 MTO
BDI # 24586036
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Split Taper Bushing
Global Part Number GPN:
571473
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed