Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Split Taper Bushing
Global Part Number GPN:
571477
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
120CTB54
Description
120CTB54 TB ROLLER CHAIN SPROCKET ; 120 ANSI 54 TEETH
Part # 120CTB54
BDI # 22527505
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Global Part Number GPN:
31445
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Rough Bore
120C54 X 2-15/16IN KW
Description
120C54 X 2-15/16" KW CHAIN SPROCKET ; 120 ANSI 54 TEETH 2-15/16" BORE
Part # 120C54 X 2-15/16IN KW
BDI # 22497930
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Finished Bore