Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Split Taper Bushing
Global Part Number GPN:
571476
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
120C45 X 3IN BORE 3/4 X 3/8 KW MTO
Description
120C45 X 3IN BORE 3/4 X 3/8 KW MTO SPRKT
Part # 120C45 X 3IN BORE 3/4 X 3/8 KW MTO
BDI # 24447387
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Split Taper Bushing
Global Part Number GPN:
571477
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
120CTB60
Description
120CTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120CTB60
BDI # 615113
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31963
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed