D120B25
Description
D120B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B25
BDI # 607421
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Duplex Type
Global Part Number GPN:
30511
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
D120B25 X 3
Description
D120B25 X 3 SPROCKET ; 25 TOOTH B HUB 120-2 CHAIN 3.00" BORE
Part # D120B25 X 3
BDI # 26268213
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
D120C25HT MPB
Description
D120C25HT MPB SPROCKET ; 25 TEETH STEEL
Part # D120C25HT MPB
BDI # 21445492
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
D120B25 X 4-7/16 KW 2SS MTO
Description
D120B25 X 4-7/16 KW 2SS MTO CHN SPROCKET ; HOD 7.00 B STYLE 4.00 LTB
Part # D120B25 X 4-7/16 KW 2SS MTO
BDI # 24433632
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
D120B25 X 2-3/8 KW/SS
Description
D120B25 X 2-3/8 KW/SS SPROCKET ; 2-3/8" BORE 120 CHAIN 25 TOOTH
Part # D120B25 X 2-3/8 KW/SS
BDI # 23870476
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore