Page 1 of 13

Next

Compare
D120B16

COMPARE

D120B16

Description
D120B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B16

BDI # 607412

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.441
Other Features: Duplex Type
Global Part Number GPN: 30502
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B19

COMPARE

D120B19

Description
D120B19 ROLLER CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 ROW

MARTIN SPROCKET & GR

Part # D120B19

BDI # 607415

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 9.114
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Duplex Type
Global Part Number GPN: 30505
Pitch Diameter - Millimeter: 231.496
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120S30

COMPARE

D120S30

Description
D120S30 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D120S30

BDI # 607431

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.171
Other Features: Split Taper Bushing
Global Part Number GPN: 571183
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120B23 4-1/4

COMPARE

D120B23 4-1/4

Description
D120B23 4-1/4 RLR CHAIN SPROCKET ; 4-1/4" BORE DIA 23 TEETH

MARTIN SPROCKET & GR

Part # D120B23 4-1/4

BDI # 21768811

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.016

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.814
Pitch Diameter - Millimeter: 279.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120C21HT MPB

COMPARE

D120C21HT MPB

Description
D120C21HT MPB SPROCKET ; 21 TEETH STEEL

MARTIN SPROCKET & GR

Part # D120C21HT MPB

BDI # 21445490

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY