12BTB20H
Description
12BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB20H
BDI # 614832
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570355
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type
Global Part Number GPN:
569173
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B20 X 30MM KW 2SS
Description
12B20 X 30MM KW 2SS ROLLER CHAIN SPRKT ; 8MM X 3.3 MM STD KEYWAY
Part # 12B20 X 30MM KW 2SS
BDI # 25165807
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type
Global Part Number GPN:
570459
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B20SS DWG PPX00179
Description
12B20SS DWG PPX00179 SPROCKET
Part # 12B20SS DWG PPX00179
BDI # 24319536
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore