12BTB21H
Description
12BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB21H
BDI # 614833
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569053
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Bushed
12B21 X 1 KW 2SS
Description
12B21 X 1 KW 2SS SPROCKET ; 21T 1" BORE CHAIN NO.12
Part # 12B21 X 1 KW 2SS
BDI # 24090726
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Simplex Type
Global Part Number GPN:
569126
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
12B21 X 35MM 10X3.3MM KW 2 SETSCREWS
Description
12B21 X 35MM 10X3.3MM KW 2 SETSCREWS ; MTO METRIC SPROCKET BORED TO SIZE
Part # 12B21 X 35MM 10X3.3MM KW 2 SETSCREWS
BDI # 25909589
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Simplex Type
Global Part Number GPN:
569855
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore