Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Simplex Type
Global Part Number GPN:
570124
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Simplex Type
Global Part Number GPN:
570594
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
12B28 X 40MM BORE
Description
12B28 X 40MM BORE SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.75IN PITCH
Part # 12B28 X 40MM BORE
BDI # 21515762
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
12BTB28H
Description
12BTB28H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB28H
BDI # 614840
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569351
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
12A28 MTO PER C-812502S
Description
12A28 MTO PER C-812502S RLR CHAIN SPRKT ; 19MM BORE DIA 28 TEETH 3/4" PITCH
Part # 12A28 MTO PER C-812502S
BDI # 21569459
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore