140E36 B STYLE MTO
Description
140E36 B STYLE MTO CHAIN SPROCKET
Part # 140E36 B STYLE MTO
BDI # 24160052
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
140B35 X 3-15/16 KW/SS
Description
140B35 X 3-15/16 KW/SS SPROCKET
Part # 140B35 X 3-15/16 KW/SS
BDI # 24871646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore
H140B40 3.4375IN 7/8IN KW 2SS
Description
H140B40 3.4375IN 7/8IN KW 2SS SPROCKET ; 40 TEETH 22.35" OUTSIDE DIA
Part # H140B40 3.4375IN 7/8IN KW 2SS
BDI # 21552210
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed