140BTB13
Description
140BTB13 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 13T B-HUB ONE SIDE
Part # 140BTB13
BDI # 615559
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31968
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
QD Bushing
Global Part Number GPN:
31288
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
140B13H
Description
140B13H ROLLER CHAIN SPROCKET ; 140 ANSI 13 HARDENED TEETH
Part # 140B13H
BDI # 24346268
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
140C13H X 2-15/16 KW/2SS
Description
140C13H X 2-15/16 KW/2SS SPROCKET
Part # 140C13H X 2-15/16 KW/2SS
BDI # 24873901
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31969
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed