140C80H-507/16
Description
140C80H-507/16 RC SPROCKET ; 1-3/4IN PITCH 80TEETH
Part # 140C80H-507/16
BDI # 21841746
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
140A80 12.002/12.004 MTO
Description
140A80 12.002/12.004 MTO SPROCKET ; 80 TEETH 45.59" OUTSIDE DIA
Part # 140A80 12.002/12.004 MTO
BDI # 21551844
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140A80 SPLIT PER DD-12214
Description
140A80 SPLIT PER DD-12214 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Part # 140A80 SPLIT PER DD-12214
BDI # 21516033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Split Type
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
140B80 X 4IN STD KW 2SS
Description
140B80 X 4IN STD KW 2SS RLR CHAIN SPRKT ; 4" BORE 80T CHAIN #140
Part # 140B80 X 4IN STD KW 2SS
BDI # 25182159
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140B80 X 2-15/16IN KW SS
Description
140B80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140B80 X 2-15/16IN KW SS
BDI # 24330881
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore