160A12
Description
160A12 ROLLER CHAIN SPROCKET ; 2" P 12T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A12
BDI # 615952
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Global Part Number GPN:
31484
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
160B12SS MTO 4.375IN 1IN X
Description
160B12SS MTO 4.375IN 1IN X RC SPROCKET ; 2IN PITCH 12TEETH
Part # 160B12SS MTO 4.375IN 1IN X
BDI # 21841748
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore
160BS12 3-7/16
Description
160BS12 3-7/16 ROLLER CHAIN SPROCKET
Part # 160BS12 3-7/16
BDI # 22368471
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore
160R12H
Description
160R12H ROLLER CHAIN SPROCKET ; BUSHED 160 CHAIN 12T B-HUB ONE SIDE
Part # 160R12H
BDI # 616080
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Split Taper Bushing
Global Part Number GPN:
571509
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
QD Bushing
Global Part Number GPN:
31290
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed