Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
QD Bushing
Global Part Number GPN:
31292
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Split Taper Bushing
Global Part Number GPN:
571511
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
160B14 X 2-3/16 NKW NSS
Description
160B14 X 2-3/16 NKW NSS SPROCKET ; MTO
Part # 160B14 X 2-3/16 NKW NSS
BDI # 25813240
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
160A14
Description
160A14 ROLLER CHAIN SPROCKET ; 2" P 14T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A14
BDI # 615954
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Global Part Number GPN:
31486
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore