Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
160BS20 X 3-3/8
Description
160BS20 X 3-3/8 RLR CHN SPROCKET ; 160CHAIN 20T
Part # 160BS20 X 3-3/8
BDI # 24955356
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
160R20H
Description
160R20H ROLLER CHAIN SPROCKET ; 2" P 20T HT BORE FOR R BUSHING
Part # 160R20H
BDI # 616088
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571517
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
160BS20 X 3-5/8IN 2KW SS
Description
160BS20 X 3-5/8IN 2KW SS SPROCKET ; 20T 3-5/8"BORE CHAIN #160
Part # 160BS20 X 3-5/8IN 2KW SS
BDI # 24320355
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
160F20H
Description
160F20H ROLLER CHAIN SPROCKET ; 160 CHAIN 20 TEETH 1 ROW HT
Part # 160F20H
BDI # 616053
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
QD Bushing
Global Part Number GPN:
31307
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed